Beli hand pallet 2 ton di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Hand Pallet (Troli Palet Manual)Deskripsi:Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
- monotaro Hand Pallet Truck (Troli Palet Manual)Deskripsi:Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkat
- HAND LIFT Hand Pallet Truck (Troli Palet Manual)Deskripsi:The hydraulic hand pallet truck is a small, convenient, flexible, heavy and durable cargo handling tool. In addition to the function of consigning goods, in order to facilitate the lifting and landing of goods, there is a hydraulic device between the chassis and the wheel, which can easily push the vehicle under the base of the cargo box, and then use hydraulic pressure to lift the chassis, lift the goods, and then drag the goods to move. After arriving at the destination, use hydraulic pressure to lower the chassis, and the goods will also land, so that the truck can be easily pulled out.
- OIC Hand Pallet Truck (Troli Palet Manual)Deskripsi:OIC Hand Pallet Truck with benefit:-?New & Unique Design- Easy to Lift Up- Light Movement- Strong Frame- Easy Maintenanceatribut:
- Type: Hand Pallet
- TRUSCO Hand Pallet Truck (Troli Palet Manual)Deskripsi:Since the single roller is equipped as standard on the road wheel, the running performance has been reduced. The slowdown function is equipped as standard, you can lower it quietly by raising the control lever to the top. It has a drawing roller, it is light and smoothly insertable (It is not attached to the low floor type). Use: It is a convenient transportation equipment that scoops luggage placed on the pallet with a fork and carries it with human power.atribut:
- Overall Height (mm): 1140
- Fork Minimum Height (mm): 85
- Internal capacity: One
- Full width (mm): 540
- Type: Hand Pallet
- Melzer Hand Pallet (Troli Palet Manual)atribut:
- Formal on Front Wheel: Double
- Material of Front Wheel: Nylon
- Truck Weight (kg): 85
- Type: Hand Pallet
- Mitsubishi Hand Pallet Truck (Troli Palet Manual)atribut:
- Total Height (mm): 1224
- Lowered Fork Height (mm): 85
- Maximum Lifting Height (mm): 200
- Type: Hand Pallet
- KRISBOW Pallet Mover F4Deskripsi:-Fast battery charging process, efficient, and long-term use-The safety arm of the stacker electric series is manufactured from reinforced steel to ensure long service life of truck structure a long lifetime of the trucks structure-Unit control becomes easier and lighteratribut:
- Power: Electric
- Operation Type: Pedestrian
- Lifting Height (mm): 105
- Aisle with Pallet (mm): 2160
- Battery Type: Lithium
- Turning Radius (mm): 1360
- Dalton Hand Pallet PU (Troli Palet Manual)atribut:
- Type: Hand Pallet
- KRISBOW Low Profile Pallet (Troli Palet Manual)atribut:
- Fork Length (mm): 1220
- Material: Steel
- Item: Pallet
- Type: Hand Pallet
- Fork Span (mm): 38
- Maximum Height (mm): 140
- Size (mm): 1620x685x400
- Unit Dimensions (mm): 1620x685x400
- Nansin Hand Pallet (Alat Angkat Manual)Deskripsi:Nansin Hand Pallet is Industry-standard specifications so high compatibility across manufacturers.?atribut:
- Type: Hand Pallet
- monotaro Hand Pallet Truck (Thin Low Floor Type) (Troli Palet Manual)Deskripsi:The transport of palletatribut:
- Fork Minimum Height (mm): 51
- Steering wheel (outer diameter [Phi x width W) (mm): 180 x 50
- Type: Low-floor type
- Fork highest height (mm): 166
- Fork Length (mm): 1150
- Fork Width W (mm): 160
- Fork in width (mm): 230
- Fork out width (mm): 540
- Handle diameter ( phi mm): 200
- Load, the roller diameter (outer diameter phi x width W) (mm): 50 x 93
- Material (Wheel): Steering wheel: polyurethane wheels, Road Wheels: Steel wheels
- Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai)Deskripsi:Max. working load from 0.5 to 5 ton. Grade 105 galvanized load chain, which adheres to the strict German DIN 5684 standard. Zinc plated hand chain. Heavy duty frame. Lightweight lifting capacity ratio, a 1 ton unit with 10-f lift weights 20% less than other.atribut:
- Manufacturer's Testload: 150%xsafety working load
- Hippolift Hand Pallet (Troli Palet Manual)Deskripsi:The Hand Pallet Truck is the ideal '’storage. aid" and "handling partner" for all manual transport tasks over short distances, excellenty suitable for use on lorries, in small warehouses and markets ect.atribut:
- Capacity (kg): 3000
- Fork Width (mm): 685
- Fork Length (mm): 1200
- Min. Fork Height (mm): 85
- Teering Wheel: 80x70
- Load Wheel (mm): 150x50
- Maximum Fork Height (mm): 200
- Type: Hand Pallet
- Wheel Type: Polyurethan
- Wipro PU Wheel Hand Pallet (Troli Palet Manual)atribut:
- Type: Hand Pallet
Daftar Harga hand pallet 2 ton Terbaru October 2026
| KRISBOW Hand Pallet (Troli Palet Manual) | Rp3.699.900 |
| monotaro Hand Pallet Truck (Troli Palet Manual) | Rp3.199.900 |
| HAND LIFT Hand Pallet Truck (Troli Palet Manual) | Rp2.899.900 |
| OIC Hand Pallet Truck (Troli Palet Manual) | Rp9.999.900 |
| TRUSCO Hand Pallet Truck (Troli Palet Manual) | Rp16.999.900 |
| Melzer Hand Pallet (Troli Palet Manual) | Rp3.599.900 |
| Mitsubishi Hand Pallet Truck (Troli Palet Manual) | Rp5.699.900 |
| KRISBOW Pallet Mover F4 | Rp20.999.900 |
| Dalton Hand Pallet PU (Troli Palet Manual) | Rp5.499.900 |
| KRISBOW Low Profile Pallet (Troli Palet Manual) | Rp8.899.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/9gP103951340-6.jpg)
/1mP101001058-14.jpg)
/bqP111373422-1.jpg)
/P101002466-1.jpg)
/5sP102182208-2.jpg)
/4hP103763161-1.jpg)
/P102126042-1.jpg)

/7vP101002283-2.jpg)
/o8P103951872-2.jpg)
/bcP101002408-3.jpg)
/pyP111153934-1.jpg)
/heP108182626-1.jpg)
/61P111306217-1.jpg)
/kgP103459736-2.jpg)
%20(Troli%20Palet%20Manual)/amP103177382-1.jpg)
/doP101002492-2.jpg)
/41P107561145-1.jpg)
/rcP106826984-1.jpg)
/rqP105299998-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)